Trademark Fine Art

Jean Plout 'Soothing Sunset Landscape' Canvas Art, 12x19


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Modern & Contemporary
  • Artist Jean Plout
  • Subject Abstract
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Style Modern & Contemporary
Artist Jean Plout
Subject Abstract
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Jean Plout
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract sunset in the center of the frame.

I have lived and worked in Vermont since 1999. Through many wonderful mentors I have learned what it truly means to be a Vermonter. I now work as a freelance graphic designer, donating many of these skills to local community, non-profits groups. I help organize fundraising events, support two CSA programs in our valley, and paint the town (literally) at Christmas time to promote the local shop owners and beautify the �Old Business District� of Manchester, Vermont. I closely align myself with a community arts organization in N. Bennington and have taught children and adults, workshops and afterschool classes through their in-house and outreach programs. At home, my husband and I are raising our two children, 26 chickens, 11 ducks and work to double our garden every spring, (so far, so good).

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.