Jean Plout 'Rooster 4' Canvas Art, 35x35
Mfr # ALI37420-C3535GG
Zoro # G801441580
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
- Artist Jean Plout
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI37420-C3535GG
- Zoro # G801441580
- UPC # 192664458621
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Artist | Jean Plout |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a rooster with blue tail feathers on a plain background.
I have lived and worked in Vermont since 1999. Through many wonderful mentors I have learned what it truly means to be a Vermonter. I now work as a freelance graphic designer, donating many of these skills to local community, non-profits groups. I help organize fundraising events, support two CSA programs in our valley, and paint the town (literally) at Christmas time to promote the local shop owners and beautify the �Old Business District� of Manchester, Vermont. I closely align myself with a community arts organization in N. Bennington and have taught children and adults, workshops and afterschool classes through their in-house and outreach programs. At home, my husband and I are raising our two children, 26 chickens, 11 ducks and work to double our garden every spring, (so far, so good).
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 16x47 (ALI0647-C1647GG)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- CARPETS FOR KIDS 6 x 9 ft. Rectangle Stones Seating Rug (60416)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers Iv' Canvas Art, 18x24 (WAP04211-C1824GG)
- TRADEMARK FINE ART Lois Bryan 'Clouds Mountains Sea' Canvas Art, 35x47 (LBR00382-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Tulipa Botanica I Cream' Canvas Art, 12x19 (WAP04979-C1219GG)
- TRADEMARK FINE ART Paul Klee 'Thistle Picture' Canvas Art, 30x47 (AA00730-C3047GG)
- TRADEMARK FINE ART Rio 'Parade of Red Trees II' Canvas Art, 16x32 (MA0426-C1632GG)
- TRADEMARK FINE ART Ata Alishahi 'Hummingbird Orange' Canvas Art, 30x47 (ALI22431-C3047GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore IV' Canvas Art, 10x24 (WAP00902-C1024GG)
- Trademark Fine Art Wall Art & Decor