Jean Plout 'Rooster 1' Canvas Art, 14x14
Mfr # ALI37417-C1414GG
Zoro # G401441539
Key Features
- Style Rustic
- Artist Jean Plout
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI37417-C1414GG
- Zoro # G401441539
- UPC # 192664458478
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Rustic |
Artist | Jean Plout |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a rooster with blue feathers on a plain background.
I have lived and worked in Vermont since 1999. Through many wonderful mentors I have learned what it truly means to be a Vermonter. I now work as a freelance graphic designer, donating many of these skills to local community, non-profits groups. I help organize fundraising events, support two CSA programs in our valley, and paint the town (literally) at Christmas time to promote the local shop owners and beautify the �Old Business District� of Manchester, Vermont. I closely align myself with a community arts organization in N. Bennington and have taught children and adults, workshops and afterschool classes through their in-house and outreach programs. At home, my husband and I are raising our two children, 26 chickens, 11 ducks and work to double our garden every spring, (so far, so good).
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Hand Towel, 16 x 30 In, White, PK24 (7132339)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- TRADEMARK FINE ART Joval 'Abstract Triptych' Canvas Art, 24x32 (JV456-C2432GG)
- TRADEMARK FINE ART Guido Borelli 'L’albergo dei Cappuccini Amalfi' Canvas Art, 35x47 (ALI34189-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Beach Cottage Florals Ii' Canvas Art, 24x32 (WAP10184-C2432GG)
- TRADEMARK FINE ART Chariklia Zarris 'Adas Bunny' Canvas Art, 18x18 (WAG12064-C1818GG)
- TRADEMARK FINE ART Veronique Charron 'Abstract Geo I' Canvas Art, 16x24 (WAP02271-C1624GG)
- TRADEMARK FINE ART Chris Paschke 'Peach Blossom Ii' Canvas Art, 16x32 (WAP05619-C1632GG)
- VICKERMAN 32 in. Autumn Orange Leaf Spray, 3 Piece per Bag (FT225321)
- Trademark Fine Art Wall Art & Decor