Jean Plout 'Purple Passion' Canvas Art, 18x24
Mfr # ALI17383-C1824GG
Zoro # G101372775
Key Features
- Subject Animals
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Jean Plout
Product Information
- Brand Trademark Fine Art
- MFR # ALI17383-C1824GG
- Zoro # G101372775
- UPC # 192055317087
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Animals |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jean Plout |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a purple flower on a white background.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Cabinet (189-11987-ZORO)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- TRADEMARK FINE ART Sylvie Demers 'Pause' Canvas Art, 22x32 (ALI0903-C2232GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Wave I' Canvas Art, 14x14 (WAP07778-C1414GG)
- TRADEMARK FINE ART Galloimages Online 'Peacock Proud' Canvas Art, 22x32 (ALI34990-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Pathway To The Sea' Canvas Art, 35x47 (DLG00934-C3547GG)
- CAROLINES TREASURES 6 x 6 in. Salamander Wall or Door Hanging Prints (CK5533DS66)
- Trademark Fine Art Wall Art & Decor