Jean Plout 'Paisley Bible Verse 1' Canvas Art, 24x24
Mfr # ALI37207-C2424GG
Zoro # G701445602
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Jean Plout
- Style Modern & Contemporary
- Subject Typography
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI37207-C2424GG
- Zoro # G701445602
- UPC # 192664450090
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jean Plout |
Style | Modern & Contemporary |
Subject | Typography |
Description
- Artist: Jean Plout
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a phrase on the left side of a blue scene.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- MONARCH SPECIALTIES 15.75 W, 24 H, Particle Board, Metal Top, Black (I 3761)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- SAFCO Rectangle Power Module, 4.25 X 5 X 5, 0 Top, Black (2059BL)
- TRADEMARK FINE ART Jean Plout 'Blue Bird On Demask' Canvas Art, 24x24 (ALI29957-C2424GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Bountiful' Canvas Art, 16x24 (ALI38175-C1624GG)
- TRADEMARK FINE ART Cecile Baird 'Pitcher Perfect' Canvas Art, 18x24 (ALI39691-C1824GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- TRADEMARK FINE ART Melissa Wang 'Sushi I' Canvas Art, 14x14 (WAG06063-C1414GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 10x19 (WAG17473-C1019GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble ' Canvas Art, 24x32 (ALI16772-C2432GG)
- Trademark Fine Art Wall Art & Decor