Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14
Mfr # ALI37473-C1414GG
Zoro # G601447423
Key Features
- Artist Jean Plout
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Traditional
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI37473-C1414GG
- Zoro # G601447423
- UPC # 192664460716
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Jean Plout |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Traditional |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features butterflies in a scene next to the word love.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 18x18 (ALI37473-C1818GG)
- TRADEMARK FINE ART Pierre Leclerc 'Great Smoky Sunset' Canvas Art, 6x19 (PL0116-C619GG)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Skyline Teal' Canvas Art, 14x19 (MT02475-C1419GG)
- TRADEMARK FINE ART Christian Jackson 'Wizard of Oz' Canvas Art, 16x24 (CJ0014-C1624GG)
- TRADEMARK FINE ART Fab Funky 'German Shorthaired Pointer Ice Cream' Canvas Art, 35x47 (WAG00598-C3547GG)
- TRADEMARK FINE ART Jai Johnson 'Behind Bars' Canvas Art, 35x47 (ALI13790-C3547GG)
- TRADEMARK FINE ART Masters Fine Art 'Black And White Abstract 180705' Canvas Art, 14x19 (MA00968-C1419GG)
- Trademark Fine Art Wall Art & Decor