Jean Plout 'Country Garden Butterflies' Canvas Art, 14x14
Mfr # ALI29981-C1414GG
Zoro # G701417173
Key Features
- Subject Floral
- Style Rustic
- Artist Jean Plout
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI29981-C1414GG
- Zoro # G701417173
- UPC # 192055869340
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Floral |
Style | Rustic |
Artist | Jean Plout |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jean Plout
- Subject: Floral
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features butterflies and flowers on a wood texture.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- ZORO SELECT Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- TRADEMARK FINE ART Geno Peoples 'Quality Time' Canvas Art, 18x24 (ALI19552-C1824GG)
- TRADEMARK FINE ART Tim Otoole 'End Of Season Ii' Canvas Art, 22x32 (WAG09900-C2232GG)
- TRADEMARK FINE ART Tim Otoole 'Summer Breeze Meadow Ii' Canvas Art, 35x47 (WAG14249-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'River Spring Garden' Canvas Art, 18x24 (DLG00995-C1824GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage At Byers Green' Canvas Art, 14x19 (ALI38938-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'White Hydrangea Garden' Canvas Art, 22x32 (WAP10863-C2232GG)
- TRADEMARK FINE ART Lois Bryan 'Family Farm' Canvas Art, 22x32 (LBr0158-C2232GG)
- Trademark Fine Art Wall Art & Decor