Trademark Fine Art

Jean Plout 'Cardinals And Winter Berries' Canvas Art, 18x24


product price: $44.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
  • Artist Jean Plout
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary
Artist Jean Plout
Subject Animals

Description

  • Artist: Jean Plout
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two cardinals sitting on tree branches.

I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.