Jean Plout 'Beautiful Peacock Right' Canvas Art, 18x18
Mfr # ALI29918-C1818GG
Zoro # G801409979
Key Features
- Artist Jean Plout
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI29918-C1818GG
- Zoro # G801409979
- UPC # 192055866837
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Jean Plout |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large blue peacock in the center of the frame.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet (FR1115020023ER)
- TRADEMARK FINE ART Tim O'Toole 'Wading I' Canvas Art, 24x47 (WAG13139-C2447GG)
- TRADEMARK FINE ART Winslow Homer 'Boys in a Dory' Canvas Art, 14x19 (BL02565-C1419GG)
- TRADEMARK FINE ART Marlene Watson 'Lansing Michican Skyline' Canvas Art, 22x32 (MW0053-C2232GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 24x32 (ALI15328-C2432GG)
- TRADEMARK FINE ART Grace Popp 'Halloween I' Canvas Art, 35x35 (WAG13592-C3535GG)
- TRADEMARK FINE ART Cole Borders 'Zippo Lighter' Canvas Art, 35x47 (ALI21919-C3547GG)
- CAROLINES TREASURES 6 x 6 in. Rouen Duck Love Wall or Door Hanging Prints (CK5283DS66)
- Trademark Fine Art Wall Art & Decor