Trademark Fine Art

Jason Shaffer 'Angel of Death Victorious' Canvas Art, 12x19


product price: $28.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Jason Shaffer
  • Product Type Gallery-Wrapped Canvas Art
  • Style Contemporary
  • Subject Sculpture
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Artist Jason Shaffer
Product Type Gallery-Wrapped Canvas Art
Style Contemporary
Subject Sculpture

Description

  • Artist: Jason Shaffer
  • Subject: Sculpture
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a weathered statue of an angel with wings spread in front of vibrant autumn trees.

Jason is a contemporary photo artist that specializes in product, commercial, bicycle, portrait, wedding, and landscape photography. Jason�s professional career began in 2001. His first published photo was in 2002 � in a Goldwell Hair Products book of fashion photography (Project Glossy). Since then, Jason�s work has been displayed in multiple art galleries and published in a multitude of various publications.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.