Jarman Fagalde 'Barber Shop Quartet Ii' Canvas Art, 35x35
Mfr # WAG03243-C3535GG
Zoro # G001572657
Key Features
- Subject Still Life
- Style Modern Rustic
- Artist Jarman Fagalde
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG03243-C3535GG
- Zoro # G001572657
- UPC # 193420016390
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Still Life |
Style | Modern Rustic |
Artist | Jarman Fagalde |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jarman Fagalde
- Subject: Still Life
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the words "Close Shave" above a vintage safety razor on wood panels.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane I' Canvas Art, 10x19 (WAG05649-C1019GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase' Canvas Art, 24x24 (PH01360-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XVII' Canvas Art, 14x14 (WAP00626-C1414GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore III' Canvas Art, 14x14 (WAP00756-C1414GG)
- TRADEMARK FINE ART Alex Malikov 'Black Renaissance 1' Canvas Art, 12x19 (1X06989-C1219GG)
- TRADEMARK FINE ART Artpoptart 'Le Chat Noir' Canvas Art, 18x24 (ALI15745-C1824GG)
- TRADEMARK FINE ART Alicia Ludwig 'Patent--Pipe' Canvas Art, 30x47 (WAG15405-C3047GG)
- Trademark Fine Art Wall Art & Decor