Trademark Fine Art

Janneke Brinkman-Salentijn 'August Bouquet' Canvas Art, 18x24


product price: $41.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Janneke Brinkman-Salentijn
  • Style Mid-Century Modern
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Floral
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Artist Janneke Brinkman-Salentijn
Style Mid-Century Modern
Product Type Gallery-Wrapped Canvas Art
Subject Floral

Description

  • Artist: Janneke Brinkman-Salentijn
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features dark purple flowers over a white background.

Janneke Brinkman is one of the best known illustrators of The Netherlands. Jannekes beautiful and delicate watercolor flowers, butterflies, and birds have been used to illustrate calendars, greeting cards, and stationary for over twenty years. Janneke is originally a biologist, and her extensive knowledge of plants and flowers, and her love for all things nature, allow her to really make her paintings come to life. She studied with famous flower painters like Anne Marie Evans, Anita Walsmith Sachs, and Elaine Searle, and has had her work exhibited all over the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.