Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 18x24
Mfr # ALI36629-C1824GG
Zoro # G101447718
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Janet Pidoux
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI36629-C1824GG
- Zoro # G101447718
- UPC # 192664321024
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Janet Pidoux |
Subject | Animals |
Description
- Artist: Janet Pidoux
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cat sitting in front of a red curtain.
Janet Pidoux lives in England in the picturesque Cotswolds. She has been painting for over thirty years and her favourite subject is feline art, which often features her own cats. Using pastel, as she loves the soft effect which can be achieved, she aims to capture their individual personalities and give them a life of their own. A member of the Society of Women Artists and of the Society of Feline Artists, she has also exhibited with the Pastel Society and the Society of Wildlife Artists at the Mall Galleries in London. She has also won the Alexander Llewelyn Award for an outstanding set of Feline Art . Her work can be found in numerous private collections worldwide and has been reproduced on a wide variety of giftware and stationery products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 24x32 (ALI36629-C2432GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 35x47 (ALI36629-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'Lofty Perch Sequel' Canvas Art, 14x19 (ALI19626-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle I' Canvas Art, 35x47 (WAG14331-C3547GG)
- TRADEMARK FINE ART Artpoptart 'Peacock' Canvas Art, 18x24 (ALI15749-C1824GG)
- TRADEMARK FINE ART Wyanne 'Family Love' Canvas Art, 24x32 (ALI8244-C2432GG)
- TRADEMARK FINE ART Design Turnpike 'Clock Square' Canvas Art, 14x14 (ALI1312-C1414GG)
- Trademark Fine Art Wall Art & Decor