Trademark Fine Art

Janet Pidoux 'Christmas Garden' Canvas Art, 35x47


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Janet Pidoux
  • Subject Animals
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Janet Pidoux
Subject Animals
Style Modern & Contemporary

Description

  • Artist: Janet Pidoux
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a stone arch in the center of the frame.

Janet Pidoux lives in England in the picturesque Cotswolds. She has been painting for over thirty years and her favourite subject is feline art, which often features her own cats. Using pastel, as she loves the soft effect which can be achieved, she aims to capture their individual personalities and give them a life of their own. A member of the Society of Women Artists and of the Society of Feline Artists, she has also exhibited with the Pastel Society and the Society of Wildlife Artists at the Mall Galleries in London. She has also won the Alexander Llewelyn Award for an outstanding set of Feline Art . Her work can be found in numerous private collections worldwide and has been reproduced on a wide variety of giftware and stationery products.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.