Janelle Penner 'Holiday Joy I Merry Christmas' Canvas Art, 18x18
Mfr # WAP11921-C1818GG
Zoro # G601696791
Key Features
- Subject Seasonal
- Product Type Gallery-Wrapped Canvas Art
- Artist Janelle Penner
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP11921-C1818GG
- Zoro # G601696791
- UPC # 194189085665
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Seasonal |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Janelle Penner |
Style | Modern & Contemporary |
Description
- Artist: Janelle Penner
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features "Merry Christmas" text in a pine and holly wreath.
Prominent Colors: White, Green, Red, Teal, Pink, Tan
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- GARLAND Open Top Pilot Assembly Kit (CK4515518)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Reindeer Christmas Eve' Canvas Art, 14x19 (ALI40887-C1419GG)
- TRADEMARK FINE ART Kurt Shaffer 'Christmas Barn in the Snow' Canvas Art, 18x24 (KS0161-C1824GG)
- TRADEMARK FINE ART Hello Angel 'Christmas Tree Mandala' Canvas Art, 18x18 (ALI2863-C1818GG)
- TRADEMARK FINE ART Holli Conger 'Christmas Collage 3' Canvas Art, 35x47 (ALI47229-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'Christmas Eve Santa In House' Canvas Art, 12x19 (ALI40885-C1219GG)
- TRADEMARK FINE ART Geno Peoples 'Holiday Gathering' Canvas Art, 10x19 (ALI19483-C1019GG)
- BUFFALO Snow Fluff Christmas Decoration Polyester (B00316-CS)
- Trademark Fine Art Holiday Decor