Janelle Penner 'Fine Herbs Step 07B Sq' Canvas Art, 14x14
Mfr # WAP11476-C1414GG
Zoro # G001699705
Key Features
- Subject Abstract
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Janelle Penner
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP11476-C1414GG
- Zoro # G001699705
- UPC # 194189058881
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Abstract |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Janelle Penner |
Description
- Artist: Janelle Penner
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Moroccan pattern of leaves in diamond pattern.
Prominent Colors: Grey, Tan, Green, White
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 24.25" D, 32.75" W, 22.5" H, Black (0007901)
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235ES)
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- TRADEMARK FINE ART Veronique Charron 'Abstract Geo I' Canvas Art, 16x24 (WAP02271-C1624GG)
- TRADEMARK FINE ART Melissa Wang 'Diffusion Abstract I' Canvas Art, 24x24 (WAG14243-C2424GG)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 24x32 (ALI36634-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 35x35 (WAP10772-C3535GG)
- TRADEMARK FINE ART The Macneil Studio 'Cycling Family' Canvas Art, 24x32 (ALI8689-C2432GG)
- CAROLINES TREASURES Winter Snowflake Welsh Springer Spaniel Wall or Door Hanging Prints (BB3500DS66)
- Trademark Fine Art Wall Art & Decor