Trademark Fine Art

Janelle Nichol 'A Meditation' Canvas Art, 14x19


product price: $32.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Janelle Nichol
  • Product Type Gallery-Wrapped Canvas Art
  • Style Eclectic
  • Subject People
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Artist Janelle Nichol
Product Type Gallery-Wrapped Canvas Art
Style Eclectic
Subject People

Description

  • Artist: Janelle Nichol
  • Subject: People
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in red over a distressed background.

Janelle is a self-taught artist from Alberta, Canada. Her inspiration comes from her travels to Europe, her children and music as well as artists such as Claude Monet, Thomas Kinkade, and her favorite, Pino Daeni. She is always seeking new and unique techniques and is enjoys the endless possibilities with Mixed Media. Within the last few years she has moved into working with watercolors, and Fine Art paintings. A favorite series of collectors is her Inspirational Quotes collection which digitally combines her Mixed Media paintings and inspirational quotes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.