Trademark Fine Art

Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47


product price: $89.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Jane Deakin
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Abstract
  • Style Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Artist Jane Deakin
Product Type Gallery-Wrapped Canvas Art
Subject Abstract
Style Contemporary

Description

  • Artist: Jane Deakin
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract painting featuring blue, green, and red brushstrokes emerging from a more neutral background.

Jane Deakin was born in Kennington, London. She studied Fine Art at Reading University. Her work is based on nature through which she expresses the romanticism of natural beauty in the form of abstract painting. She has had solo and group exhibitions in London and been commissioned to work in a variety of media. Her work is held in various private and corporate collections.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.