Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14
Mfr # BL0455-C1414GG
Zoro # G601501620
Key Features
- Subject Portrait
- Product Type Gallery-wrapped canvas art
- Style Renaissance
- Artist Jan Vermeer
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0455-C1414GG
- Zoro # G601501620
- UPC # 886511193055
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Portrait |
Product Type | Gallery-wrapped canvas art |
Style | Renaissance |
Artist | Jan Vermeer |
Description
- Artist: Jan Vermeer
- Subject: Portrait
- Style: Renaissance
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a woman holding a water jug.
Jan Vermeer was a Dutch painter who specialized in domestic interior scenes of middle class life. Vermeer was a moderately successful provincial genre painter in his lifetime. He worked slowly and with great care, u sing bright colors and sometimes expensive pigments. He is particularly renowned for his masterly treatment and us of light in his work. Vermeer painted mostly domestic interior scenes.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- FLASH FURNITURE Stack Armchair, Blk Frame Fnsh, Blk Vinyl (XU-60154-BK-VYL-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- TRADEMARK FINE ART David Lloyd Glover 'Royal Rose' Canvas Art, 16x24 (DLG0195-C1624GG)
- TRADEMARK FINE ART Ron Parker 'Tea For Two' Canvas Art, 16x24 (ALI32468-C1624GG)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- TRADEMARK FINE ART Anthony Casay 'Sunset Beach 1' Canvas Art, 35x47 (ALI20254-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Floursack Nautical VI' Canvas Art, 18x24 (WAP12193-C1824GG)
- TRADEMARK FINE ART Jean Plout 'Stay Calm Jesus Butterflies' Canvas Art, 24x24 (ALI37485-C2424GG)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life' Canvas Art, 18x32 (BL0402-C1832GG)
- Trademark Fine Art Wall Art & Decor