Jan Vermeer 'Girl with a Pearl Earring' Canvas Art, 18x24
Mfr # BL0613-C1824GG
Zoro # G101499458
Key Features
- Subject Portrait
- Style Impressionism
- Product Type Gallery-wrapped canvas art
- Artist Jan Vermeer
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0613-C1824GG
- Zoro # G101499458
- UPC # 886511103887
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Portrait |
Style | Impressionism |
Product Type | Gallery-wrapped canvas art |
Artist | Jan Vermeer |
Description
- Artist: Jan Vermeer
- Subject: Portrait
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a portrait of a young woman with pearl earrings.
Jan Vermeer was a Dutch painter who specialized in domestic interior scenes of middle class life. Vermeer was a moderately successful provincial genre painter in his lifetime. He worked slowly and with great care, u sing bright colors and sometimes expensive pigments. He is particularly renowned for his masterly treatment and us of light in his work. Vermeer painted mostly domestic interior scenes.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- TRADEMARK FINE ART Yvette Depaepe 'Picking Up His Newspaper' Canvas Art, 20x47 (1X09938-C2047GG)
- TRADEMARK FINE ART Lisa Audit 'Far and Away II' Canvas Art, 14x14 (ALI31525-C1414GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 12x19 (ALI30668-C1219GG)
- TRADEMARK FINE ART Dan Ballard 'Expanding Motion' Canvas Art, 22x32 (ALI7998-C2232GG)
- TRADEMARK FINE ART Ricci 'Perseus Confronting Phineus with the Head of Medusa' Canvas Art, 14x19 (AA01563-C1419GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 35x47 (ALI34136-C3547GG)
- SIGNMISSION Poop Happens Just Not Circle Vinyl Laminated Decal (D-8-CIR-Poop Happens)
- Trademark Fine Art Wall Art & Decor