Trademark Fine Art

Jan Panico 'Cat With Amaryllis' Canvas Art, 24x32


product price: $56.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Animals
  • Style Modern & Contemporary
  • Artist Jan Panico
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Subject Animals
Style Modern & Contemporary
Artist Jan Panico
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Jan Panico
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cat sitting next to a large white flower.

Artist and cat fancier, Jan Panico, gives the term �cat lady� a whole new meaning. She found what would become both passion and life�s work as a young child. According to Jan, the path leading up to her career was paved early on. �The first childhood remembrance I have is of my first set of finger paints. I was hooked and have been involved in artistic endeavors ever since.� she says.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.