Trademark Fine Art

Jan Benz 'Cosmos And Lace' Canvas Art, 18x24


product price: $42.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Mid Century Modern
  • Subject Animals
  • Artist Jan Benz
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Mid Century Modern
Subject Animals
Artist Jan Benz
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Jan Benz
  • Subject: Animals
  • Style: Mid Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two cats in the center of a floral scene.

Jan Benz has been drawing the animals around her since she was a teenager. She has been an active painter since 1980 when she completed the Famous Artist Fine Art Course. She has a Bachelor's Degree from the University of Arizona and has completed adult education classes in drawing and painting. Benz creates traditional realistic works of art in watercolor, which combine her appreciation of beauty with her love of animals. Recently she has been concentrating on portraits of the domestic cat, portraying their innate mystery and beauty in a still life or outdoor setting incorporating flowers, laces, antiques, and other beautiful objects. Benz strives to capture the unique personality and character of each cat she portrays.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.