James W. Johnson 'Paint number 61' Canvas Art, 14x14
Mfr # ALI13034-C1414GG
Zoro # G301363382
Key Features
- Style Eclectic
- Subject Abstract
- Artist James W. Johnson
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI13034-C1414GG
- Zoro # G301363382
- UPC # 191344857617
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Eclectic |
Subject | Abstract |
Artist | James W. Johnson |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: James W. Johnson
- Subject: Abstract
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract scene showing green shapes filling the frame.
James W Johnson was born in Endicott, NY, in 1954. He moved to Lubbock in 1978 to attend graduate school at Texas Tech. He holds a BA degree from The State University of New York at Oswego and an MFA from Texas Tech University. James has worked as a full-time studio artist for more than 30 years. While being primarily a painter, James has produced a large and complex body of work which includes over 2,000 unique pieces in a wide variety of mediums such painting, drawing, sculpture, etching, digital, mixed media, video, and furniture. He has participated in more than 170 exhibitions worldwide and has over 750 pieces included in more than 200 public and private collections on five continents. In 1998, James was featured on the cover of the national publication New American Paintings. His latest paintings make use of a variety of techniques and imagery to explore connections between life and art and are open to viewer interpretation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- EDLUND Knife and Gear Kit, PK6 (KT1415)
- LORELL Two toned Certificate Frame 13" x 10.50" Frame Size Rectangle (49216)
- TRADEMARK FINE ART Durer 'Young Jesus Among The Scribes' Canvas Art, 24x32 (AA00277-C2432GG)
- TRADEMARK FINE ART Niya Christine 'Pink Abstract' Canvas Art, 14x19 (IC00408-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Red Clay I' Canvas Art, 24x32 (WAG09589-C2432GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions I' Canvas Art, 14x14 (WAG06324-C1414GG)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- NEXT INNOVATIONS Red Daisy Wall Art (101410066-RED)
- Trademark Fine Art Wall Art & Decor