Trademark Fine Art

James W. Johnson 'Lemur' Canvas Art, 18x24


product price: $39.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Eclectic
  • Artist James W. Johnson
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Eclectic
Artist James W. Johnson
Product Type Gallery-Wrapped Canvas Art
Subject Animals

Description

  • Artist: James W. Johnson
  • Subject: Animals
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a lemur sitting at the bottom of the frame.

James W Johnson was born in Endicott, NY, in 1954. He moved to Lubbock in 1978 to attend graduate school at Texas Tech. He holds a BA degree from The State University of New York at Oswego and an MFA from Texas Tech University. James has worked as a full-time studio artist for more than 30 years. While being primarily a painter, James has produced a large and complex body of work which includes over 2,000 unique pieces in a wide variety of mediums such painting, drawing, sculpture, etching, digital, mixed media, video, and furniture. He has participated in more than 170 exhibitions worldwide and has over 750 pieces included in more than 200 public and private collections on five continents. In 1998, James was featured on the cover of the national publication New American Paintings. His latest paintings make use of a variety of techniques and imagery to explore connections between life and art and are open to viewer interpretation.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.