Jake Hose 'Halloween Magic' Canvas Art, 18x24
Mfr # ALI29864-C1824GG
Zoro # G901398654
Key Features
- Artist Jake Hose
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Seasonal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI29864-C1824GG
- Zoro # G901398654
- UPC # 192055864710
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Jake Hose |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Seasonal |
Description
- Artist: Jake Hose
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three jack o lanterns stacked on top of each other.
Jake Hose is an accomplished artist from the Seattle Washington area, well known for his fun and whimsical style of artwork, including the popular Seattle Cats series. He specializes in acrylic paint on canvas and digital mixed media and has been creating artwork for over 25 years. Jake loves entertaining you through his use of complex color, meticulous detail, and fun subject matter.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- TRADEMARK FINE ART Bj Yang 'Winter Horse Race' Canvas Art, 14x19 (1X08531-C1419GG)
- TRADEMARK FINE ART Katie Pertiet 'Farmhouse Fresh I' Canvas Art, 35x47 (WAP01742-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane I' Canvas Art, 10x19 (WAG05649-C1019GG)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- TRADEMARK FINE ART Jade Reynolds 'Daisy Cow' Canvas Art, 14x14 (WAG11194-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Manhattan Low Clouds' Canvas Art, 16x24 (WAP11612-C1624GG)
- Trademark Fine Art Wall Art & Decor