Jai Johnson 'Redtail At The Blue Barn' Canvas Art, 30x47
Mfr # ALI14289-C3047GG
Zoro # G701358971
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage/Country
- Artist Jai Johnson
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI14289-C3047GG
- Zoro # G701358971
- UPC # 191344915751
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage/Country |
Artist | Jai Johnson |
Subject | Landscape |
Description
- Artist: Jai Johnson
- Subject: Landscape
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white barn in the center of the frame with trees around it.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- HOLLAND BAR STOOL CO 25" 4" Auburn Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B125Auburn)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 24x24 (ALI37475-C2424GG)
- TRADEMARK FINE ART James Mcloughlin 'Beach Photography Viii' Canvas Art, 24x47 (WAG10745-C2447GG)
- TRADEMARK FINE ART Amanda Smith 'Sweet Pea Snap Pea' Canvas Art, 24x32 (ALI37965-C2432GG)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers II' Canvas Art, 14x32 (WAP03874-C1432GG)
- TRADEMARK FINE ART David Ayash 'Hells Gate and RFK Bridge - NYC' Canvas Art, 30x47 (MA0512-C3047GG)
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- TRADEMARK FINE ART Bruno Birkhofer 'Whispering Of The River' Canvas Art, 22x32 (1X02374-C2232GG)
- Trademark Fine Art Wall Art & Decor