Trademark Fine Art

Jai Johnson 'Read Me A Story' Canvas Art, 22x32


product price: $56.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Animals
  • Artist Jai Johnson
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Subject Animals
Artist Jai Johnson
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Jai Johnson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white dove sitting on a stack of books.

Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.