Jai Johnson 'Quiet Observer Bulldog Puppy' Canvas Art, 14x14
Mfr # ALI14426-C1414GG
Zoro # G101360031
Key Features
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Jai Johnson
Product Information
- Brand Trademark Fine Art
- MFR # ALI14426-C1414GG
- Zoro # G101360031
- UPC # 191344921202
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jai Johnson |
Description
- Artist: Jai Johnson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bulldog standing in the center of the frame.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 60inH Panel (238648)
- TRADEMARK FINE ART Lisa Audit 'Indigold II' Canvas Art, 24x24 (WAP0530-C2424GG)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Lavender Grey' Canvas Art, 18x18 (ALI32795-C1818GG)
- TRADEMARK FINE ART The Macneil Studio 'Table Football' Canvas Art, 16x24 (ALI9035-C1624GG)
- TRADEMARK FINE ART Antonio Bernardino Coelho 'Alone In The Field' Canvas Art, 30x47 (1X07070-C3047GG)
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- TRADEMARK FINE ART Tina Lavoie 'Vintage Lilacs' Canvas Art, 16x24 (ALI10972-C1624GG)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- Trademark Fine Art Wall Art & Decor