Jai Johnson 'Hidden Waters' Canvas Art, 35x35
Mfr # ALI14072-C3535GG
Zoro # G901362310
Key Features
- Style Modern & Contemporary
- Artist Jai Johnson
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI14072-C3535GG
- Zoro # G901362310
- UPC # 191344907077
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Modern & Contemporary |
Artist | Jai Johnson |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jai Johnson
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features water at the bottom of a foggy scene in a distressed frame.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- TRADEMARK FINE ART David Galchutt 'As fall nips the air' Canvas Art, 16x24 (ALI46753-C1624GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline' Canvas Art, 16x24 (MW0026-C1624GG)
- TRADEMARK FINE ART Sue Davis 'Tell Me A Story' Canvas Art, 35x35 (ALI44117-C3535GG)
- TRADEMARK FINE ART Van Gogh 'Tree Roots' Canvas Art, 12x24 (AA00606-C1224GG)
- TRADEMARK FINE ART Ata Alishahi 'Moon Night And Wolf' Canvas Art, 14x14 (ALI22423-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'A Trot Down Memory Lane' Canvas Art, 14x19 (ALI19467-C1419GG)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- Trademark Fine Art Wall Art & Decor