Jade Reynolds 'French Tulips I' Canvas Art, 24x24
Mfr # WAG07709-C2424GG
Zoro # G301603532
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Jade Reynolds
- Style Modern & Contemporary
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG07709-C2424GG
- Zoro # G301603532
- UPC # 193420350258
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jade Reynolds |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Jade Reynolds
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white flowers over a gray background.
Prominent Colors: White, Tan, Grey, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- DELFIELD Hinge Kit (RF000066-S)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 101' Canvas Art, 30x47 (ALI18647-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'Happy Moose' Canvas Art, 14x19 (ALI24014-C1419GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Red Dress Large' Canvas Art, 30x47 (ALI6326-C3047GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 24x32 (ALI36629-C2432GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Twelve' Canvas Art, 22x32 (ALI6331-C2232GG)
- TRADEMARK FINE ART Jess Aiken 'Light as a Feather II' Canvas Art, 24x24 (WAP01020-C2424GG)
- BEGIN HOME DECOR 16 x 16 in. Dreamcatcher-Print on Canvas (2080-1616-MI51)
- Trademark Fine Art Wall Art & Decor