Jade Reynolds 'Dancing Dragonflies I' Canvas Art, 18x18
Mfr # WAG03583-C1818GG
Zoro # G601590242
Key Features
- Subject Animals
- Style Modern & Contemporary
- Artist Jade Reynolds
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG03583-C1818GG
- Zoro # G601590242
- UPC # 192664973650
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Artist | Jade Reynolds |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jade Reynolds
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three dragonflies over a beige background.
Prominent Colors: Tan, Green, Brown, White, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- TRADEMARK FINE ART Alex Malikov 'Black Renaissance 1' Canvas Art, 12x19 (1X06989-C1219GG)
- TRADEMARK FINE ART Sylvie Demers 'Pause' Canvas Art, 22x32 (ALI0903-C2232GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 24x32 (WAG10485-C2432GG)
- TRADEMARK FINE ART Mathieu Rivrin 'Haunted Lighthouse in the Storm' Canvas Art, 30x47 (RV0096-C3047GG)
- TRADEMARK FINE ART Dana Brett Munich 'African Orchid' Canvas Art, 14x19 (ALI46424-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms I' Canvas Art, 18x18 (WAG13266-C1818GG)
- TRADEMARK FINE ART Ata Alishahi 'Bird Collection 37' Canvas Art, 14x14 (ALI22466-C1414GG)
- Trademark Fine Art Wall Art & Decor