Jade Reynolds 'Angel Waiting' Canvas Art, 18x24
Mfr # WAG10487-C1824GG
Zoro # G601624350
Key Features
- Artist Jade Reynolds
- Subject Figurative
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG10487-C1824GG
- Zoro # G601624350
- UPC # 193420473421
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Jade Reynolds |
Subject | Figurative |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jade Reynolds
- Subject: Figurative
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the figure of an angle over a blue background.
Prominent Colors: White, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- TRADEMARK FINE ART Julia Purinton 'Waves Iii Muted' Canvas Art, 12x24 (WAP04698-C1224GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Old Springhouse In Winter' Canvas Art, 18x24 (ALI15608-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- TRADEMARK FINE ART Ryan Radke 'Italian Impressions V' Canvas Art, 16x24 (RAR0031-C1624GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- TRADEMARK FINE ART David Galchutt 'Monarch Black And Silver' Canvas Art, 35x47 (ALI47007-C3547GG)
- TRADEMARK FINE ART Color Bakery 'Flores Blancas IV' Canvas Art, 18x18 (ALI4478-C1818GG)
- Trademark Fine Art Wall Art & Decor