Jacqueline Maldonad 'Elixir II' Canvas Art, 18x24
Mfr # IC01981-C1824GG
Zoro # G701526394
Key Features
- Style Modern & Contemporary
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist Jacqueline Maldonad
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # IC01981-C1824GG
- Zoro # G701526394
- UPC # 194189244390
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Modern & Contemporary |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jacqueline Maldonad |
Description
- Artist: Jacqueline Maldonad
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink, orange, and blue abstract paint filling the frame.
Prominent Colors: Red, Orange, Pink, Blue, White, Purple, Light Blue
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037GY4-GG)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Retro Bouquet Ii' Canvas Art, 14x19 (WAG06204-C1419GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Flamingos In The Mist' Canvas Art, 30x47 (1X14696-C3047GG)
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Cosmic Celebration' Canvas Art, 24x32 (ALI41273-C2432GG)
- TRADEMARK FINE ART Yachal Design 'Peace' Canvas Art, 14x14 (ALI13375-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Mexican' Canvas Art, 35x47 (ALI19542-C3547GG)
- Trademark Fine Art Wall Art & Decor