Jaco Marx 'Backlit Cheetah' Canvas Art, 30x47
Mfr # 1X07687-C3047GG
Zoro # G601319591
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Cityscape
- Artist Jaco Marx
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X07687-C3047GG
- Zoro # G601319591
- UPC # 193420073669
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Cityscape |
Artist | Jaco Marx |
Description
- Artist: Jaco Marx
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cheetah walking through the center of the frame.
Prominent Colors: Grey, Black, White
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It?s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- TRADEMARK FINE ART Rachel Caldwell 'Feathers For Peace' Canvas Art, 35x47 (ALI43948-C3547GG)
- TRADEMARK FINE ART Lantern Press 'Travel 34' Canvas Art, 16x24 (ALI8468-C1624GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iii' Canvas Art, 35x35 (WAG07417-C3535GG)
- TRADEMARK FINE ART Michael Tompsett 'Boston MA Street Map 2' Canvas Art, 18x24 (MT0906-C1824GG)
- TRADEMARK FINE ART Michael Jackson 'Hanging Monkey' Canvas Art, 18x24 (ALI43674-C1824GG)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- TRADEMARK FINE ART Tammy Kushnir 'Live In The Moment' Canvas Art, 18x24 (ALI11091-C1824GG)
- Trademark Fine Art Wall Art & Decor