Trademark Fine Art

Jack Wemp 'Winter Reflections' Canvas Art, 35x47


product price: $94.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Jack Wemp
  • Product Type Gallery-Wrapped Canvas Art
  • Style Traditional
  • Subject Landscape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Artist Jack Wemp
Product Type Gallery-Wrapped Canvas Art
Style Traditional
Subject Landscape

Description

  • Artist: Jack Wemp
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a snow covered building in the center of a winter landscape.

Jack Wemp was born in Seattle, Washington in 1925. At the beginning of the Great Depression, his father moved the family to Vancouver, Canada. Encouraged by his artistically talented parents, Jack began to draw and paint at an early age and art was always his favorite school subject. In high school, he had the benefit of having a very talented and professional artist for an instructor. However, as much as an art career appealed to Jack, it seemed at the time, that a more stable career should be pursued.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.