Jack-in-the-Pulpit by Kathie McCurdy 16x24 Art Ready to Hang, 16x24
Mfr # KM041-C1624GG
Zoro # G301526039
Key Features
- Size 16 in x 24 in
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Kathie McCurdy
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # KM041-C1624GG
- Zoro # G301526039
- UPC # 844296073573
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Kathie McCurdy |
Style | Contemporary |
Description
- Artist: Kathie McCurdy
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features a green flower.
Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- ZOELLER Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (30-0041)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 18x24 (MT0702-C1824GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- TRADEMARK FINE ART Anton Pieck 'Out The Kitchen Door' Canvas Art, 35x47 (ALI38386-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART Nick Bantock 'Peacock Feather' Canvas Art, 30x47 (ALI2212-C3047GG)
- 123 CREATIONS 123 Creations C201Y.7.5 inch Carolyn Yellow Tassel (C201Y.7.5)
- Trademark Fine Art Wall Art & Decor