J Austin Jennings 'October Mountain' Canvas Art, 14x14
Mfr # IC01669-C1414GG
Zoro # G501535008
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist J Austin Jennings
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # IC01669-C1414GG
- Zoro # G501535008
- UPC # 194189198068
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | J Austin Jennings |
Subject | Landscape |
Description
- Artist: J Austin Jennings
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green landscape under a gray sky.
Prominent Colors: Tan, White, Green, Grey, Light Blue, Yellow, Brown
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- GROEN Thermostat Electric (Z009730)
- TRADEMARK FINE ART Cole Borders 'Beer Keg Cold Air Pressure Tap' Canvas Art, 18x24 (ALI22043-C1824GG)
- TRADEMARK FINE ART Carissa Luminess 'Goldfinches With Sunflowers' Canvas Art, 18x24 (ALI25636-C1824GG)
- TRADEMARK FINE ART Michael Blanchette Photography 'Sunrise Over Roussillon Vertical' Canvas Art, 22x32 (ALI43536-C2232GG)
- TRADEMARK FINE ART Ethan Harper 'Rooster Sketch Ii' Canvas Art, 24x32 (WAG11763-C2432GG)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- TRADEMARK FINE ART Dragisa Petrovic 'In White' Canvas Art, 12x19 (1X02974-C1219GG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 18x24 (WAG11048-C1824GG)
- Trademark Fine Art Wall Art & Decor