J Austin Jennings 'A Chill in the Air' Canvas Art, 22x32
Mfr # IC01667-C2232GG
Zoro # G301535109
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist J Austin Jennings
- Subject Landscape
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # IC01667-C2232GG
- Zoro # G301535109
- UPC # 194189198006
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | J Austin Jennings |
Subject | Landscape |
Style | Modern & Contemporary |
Description
- Artist: J Austin Jennings
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green landscape under a gray sky.
Prominent Colors: Grey, Tan, White, Black
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- LORELL Seat Cover, Antimicrobial, 19"x19", Black (LLR00598)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- TRADEMARK FINE ART Color Bakery 'Mangia II' Canvas Art, 35x35 (ALI4642-C3535GG)
- TRADEMARK FINE ART Mike Schick 'Bypass I' Canvas Art, 10x19 (WAP04954-C1019GG)
- TRADEMARK FINE ART Robert Wavra 'Chickadees And Sunflowers' Canvas Art, 14x19 (ALI12074-C1419GG)
- TRADEMARK FINE ART Alessandro Petrini 'A Tribute To Salvador Dali' Canvas Art, 22x32 (1X08610-C2232GG)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 18x24 (WAG14697-C1824GG)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- Trademark Fine Art Wall Art & Decor