Trademark Fine Art

Iris Lehnhard 'Abstract Painting XVI' Canvas Art, 12x19


product price: $28.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style industrial
  • Subject Abstract
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Iris Lehnhard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Style industrial
Subject Abstract
Product Type Gallery-Wrapped Canvas Art
Artist Iris Lehnhard

Description

  • Artist: Iris Lehnhard
  • Subject: Abstract
  • Style: industrial
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red, yellow, and blue abstract strokes of paint over a white background.

Prominent Colors: White, Yellow, Red, Light Blue, Pink

Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.