Irina Trzaskos Studio 'Early Bird' Canvas Art, 18x18
Mfr # ALI21022-C1818GG
Zoro # G001393627
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Irina Trzaskos Studio
- Style Modern & Contemporary
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI21022-C1818GG
- Zoro # G001393627
- UPC # 192055495549
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Irina Trzaskos Studio |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Irina Trzaskos Studio
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a small bird in the center of the frame.
Connecticut based artist, designer and illustrator, Irina Trzaskos, is best known for her elegant and colorful watercolor style. Her artwork is inspired by culture, art history and nature. She was born and grew up in Moldova. After earning her degree in Interior Design, Irina worked as an interior designer for a textile company, and as an administrator of one of the largest antique furniture importing companies, in Chisinau the capital of Moldova. In 2012 Irina moved to United States, following her heart and fulfilling her dream of becoming an artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFSI)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting V' Canvas Art, 24x24 (WAG05869-C2424GG)
- TRADEMARK FINE ART Jesus M. Garcia 'Copa Grana' Canvas Art, 12x19 (1X00003-C1219GG)
- TRADEMARK FINE ART Michelle Faber 'Into The Forest' Canvas Art, 14x19 (ALI17969-C1419GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 12x19 (ALI30668-C1219GG)
- TRADEMARK FINE ART Julia Contacessi 'Moroccan Stardust I' Canvas Art, 16x32 (WAG12028-C1632GG)
- TRADEMARK FINE ART Aledanda 'Cows Resting' Canvas Art, 35x47 (WAP04422-C3547GG)
- SIGNMISSION Welcome To The Apocalypse Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999548)
- Trademark Fine Art Wall Art & Decor