Irina Trzaskos Studio 'Blue Bird Ii' Canvas Art, 14x14
Mfr # ALI21031-C1414GG
Zoro # G001396048
Key Features
- Artist Irina Trzaskos Studio
- Style Modern & Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI21031-C1414GG
- Zoro # G001396048
- UPC # 192055495891
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Irina Trzaskos Studio |
Style | Modern & Contemporary |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Irina Trzaskos Studio
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black bird sitting in the center of a floral wreath.
Connecticut based artist, designer and illustrator, Irina Trzaskos, is best known for her elegant and colorful watercolor style. Her artwork is inspired by culture, art history and nature. She was born and grew up in Moldova. After earning her degree in Interior Design, Irina worked as an interior designer for a textile company, and as an administrator of one of the largest antique furniture importing companies, in Chisinau the capital of Moldova. In 2012 Irina moved to United States, following her heart and fulfilling her dream of becoming an artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- INTEX RECREATION AIR MATTRESS TWIN 39X75"" (64777E)
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 24x32 (WAG14697-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Dallas Texas City Map' Canvas Art, 18x24 (MT02262-C1824GG)
- TRADEMARK FINE ART John Morrow 'Sometimes in Winter ' Canvas Art, 12x19 (ALI21280-C1219GG)
- TRADEMARK FINE ART Beuckelaer 'The Miraculous Catch Of Fishes' Canvas Art, 16x32 (AA00194-C1632GG)
- TRADEMARK FINE ART Susan S. Barmon 'Pansies 1' Canvas Art, 18x24 (ALI34365-C1824GG)
- Trademark Fine Art Wall Art & Decor