Irina Trzaskos Studio 'Bird Inspiration III' Canvas Art, 18x18
Mfr # ALI21009-C1818GG
Zoro # G001390145
Key Features
- Subject Animals
- Artist Irina Trzaskos Studio
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI21009-C1818GG
- Zoro # G001390145
- UPC # 192055495020
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Animals |
Artist | Irina Trzaskos Studio |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Irina Trzaskos Studio
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and yellow bird in the center of the frame.
Connecticut based artist, designer and illustrator, Irina Trzaskos, is best known for her elegant and colorful watercolor style. Her artwork is inspired by culture, art history and nature. She was born and grew up in Moldova. After earning her degree in Interior Design, Irina worked as an interior designer for a textile company, and as an administrator of one of the largest antique furniture importing companies, in Chisinau the capital of Moldova. In 2012 Irina moved to United States, following her heart and fulfilling her dream of becoming an artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- DEKORRA Artificial Rock - Riverbed Brown - Model 113 (113-RB)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 54" Round Wood Folding Table (WFT5-54R)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Farm' Canvas Art, 30x47 (ALI15662-C3047GG)
- TRADEMARK FINE ART Turner 'Line Fishing, Off Hastings' Canvas Art, 35x47 (AA01621-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'Flowers on the Window Sill' Canvas Art, 16x32 (ALI24840-C1632GG)
- TRADEMARK FINE ART Cristian Lee 'Lunca Ponorului' Canvas Art, 22x32 (1X06113-C2232GG)
- Trademark Fine Art Wall Art & Decor