Incredi 'Winter Wonderland White' Canvas Art, 35x35
Mfr # ALI35931-C3535GG
Zoro # G201445423
Key Features
- Style Modern & Contemporary
- Artist Incredi
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI35931-C3535GG
- Zoro # G201445423
- UPC # 192664301125
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Modern & Contemporary |
Artist | Incredi |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Incredi
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white forest with a fenced path in the center.
Beata Czyzowska-Young is a photographer based in Sydney, Australia. She started taking pictures in 2005 when she purchased her first digital camera. Since then Beata has enjoyed capturing the world around her. Nature is Beata's biggest inspiration. She especially enjoys the abstract qualities in landscapes and plant life she photographs. Beata loves experimenting with light, while breaking all the rules of photography to achieve something beautiful and dreamy. This produces a fairytale-like result. Beata has been published in many magazines around the world and her work has been featured on CD and book covers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- MASTER CRAFT PRODUCTS Master Products MAT24050 Mobile Printer Stand- Steel- 17in.x17in.x8-.50in.- Platinum (MAT24050)
- TRADEMARK FINE ART Melissa Wang 'Sushi I' Canvas Art, 14x14 (WAG06063-C1414GG)
- TRADEMARK FINE ART Pablo Esteban 'Tall Narrow Palm' Canvas Art, 18x24 (ALI45165-C1824GG)
- TRADEMARK FINE ART Deborah Broughton 'Surf Beach bug' Canvas Art, 14x19 (ALI46877-C1419GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Medley III' Canvas Art, 35x35 (WAP01596-C3535GG)
- TRADEMARK FINE ART Ron Parker 'Evening Pine' Canvas Art, 10x19 (ALI32742-C1019GG)
- TRADEMARK FINE ART Vintage Lavoie 'Cosmetics 6' Canvas Art, 14x19 (ALI19908-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Water Reflection I' Canvas Art, 14x14 (WAG05537-C1414GG)
- Trademark Fine Art Wall Art & Decor