Trademark Fine Art

Incredi 'Purple Fragility' Canvas Art, 12x19


product price: $30.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Incredi
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Floral
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Artist Incredi
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art
Subject Floral

Description

  • Artist: Incredi
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pink flowers in a soft floral scene.

Beata Czyzowska-Young is a photographer based in Sydney, Australia. She started taking pictures in 2005 when she purchased her first digital camera. Since then Beata has enjoyed capturing the world around her. Nature is Beata's biggest inspiration. She especially enjoys the abstract qualities in landscapes and plant life she photographs. Beata loves experimenting with light, while breaking all the rules of photography to achieve something beautiful and dreamy. This produces a fairytale-like result. Beata has been published in many magazines around the world and her work has been featured on CD and book covers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.