Incado 'Perfume VI' Canvas Art, 14x14
Mfr # IC01640-C1414GG
Zoro # G601530828
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Glam
- Artist Incado
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # IC01640-C1414GG
- Zoro # G601530828
- UPC # 194189196903
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Glam |
Artist | Incado |
Description
- Artist: Incado
- Subject: Floral
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pink bottle of perfume over white.
Prominent Colors: White, Grey
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- TRADEMARK FINE ART Design Fabrikken 'Leaf Skeleton Fabrikken' Canvas Art, 14x19 (IC01311-C1419GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Blue Forest' Canvas Art, 22x32 (PSL0262-C2232GG)
- TRADEMARK FINE ART Christina Long 'Abstract' Canvas Art, 12x19 (WAG14115-C1219GG)
- TRADEMARK FINE ART Lois Bryan 'French Black Poodle' Canvas Art, 14x19 (LBR00412-C1419GG)
- TRADEMARK FINE ART Farida Zaman 'African Animal I' Canvas Art, 18x18 (WAP09172-C1818GG)
- TRADEMARK FINE ART Unknown 'Birds Eye View Of Rome' Canvas Art, 22x32 (WAG04095-C2232GG)
- TRADEMARK FINE ART Albert Williams 'Roses Peonies and Freesias' Canvas Art, 24x32 (BL01823-C2432GG)
- Trademark Fine Art Wall Art & Decor