Ido Meirovich 'Chaos' Canvas Art, 30x47
Mfr # 1X05395-C3047GG
Zoro # G201310509
Key Features
- Artist Ido Meirovich
- Style Eclectic
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X05395-C3047GG
- Zoro # G201310509
- UPC # 192664221195
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Ido Meirovich |
Style | Eclectic |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ido Meirovich
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features birds flying around a light white landscape.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- TRADEMARK FINE ART Kent Youngstrom 'White Shoes I' Canvas Art, 16x47 (WAG02069-C1647GG)
- TRADEMARK FINE ART Lisa Audit 'Marche de Fleurs IV' Canvas Art, 24x32 (WAP0191-C2432GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Surfing 1' Canvas Art, 12x19 (ALI18642-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pathway Into The Light' Canvas Art, 35x47 (DLG00970-C3547GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- TRADEMARK FINE ART LightBoxJournal 'States Brewing Co North Carolina' Canvas Art, 30x47 (ALI10225-C3047GG)
- DESIGN TOSCANO Exotic African Elephant Trophy Head Wall Mount Sculpture (NE170186)
- Trademark Fine Art Wall Art & Decor