Howie Green 'Pop Art Flowers' Canvas Art, 18x18
Mfr # ALI35880-C1818GG
Zoro # G001440147
Key Features
- Artist Howie Green
- Product Type Gallery-Wrapped Canvas Art
- Style Bold & Eclectic Modern
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI35880-C1818GG
- Zoro # G001440147
- UPC # 192664299064
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Howie Green |
Product Type | Gallery-Wrapped Canvas Art |
Style | Bold & Eclectic Modern |
Subject | People |
Description
- Artist: Howie Green
- Subject: People
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful painting of flowers.
Howie Green came to international attention with the publication of his first book "Jazz Fish Zen". His work has garnered over 45 awards and won Absolut Vodka's 25th Anniversary art competition in Boston, MA. Howie's work has been featured in over 40 solo and group shows. He has created over 50 public art pieces and murals including 3 Cow Parade figures, a holiday mural for Boston City Hall, 4 giant golf balls for the PGA Tour in Rochester, NY, and 2 of his car designs were chosen as finalists in Volkswagen Polo's design competition in Copenhagen, Denmark.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- FLASH FURNITURE Fabric Executive Chair, 22-, Adjustable Padded (GO-99-3-GG)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- TRADEMARK FINE ART Jim Dratfield 'Get Out Of Dodge' Canvas Art, 14x19 (WAP04666-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- TRADEMARK FINE ART Jeff Tift 'Uninvited Guest' Canvas Art, 35x47 (ALI30144-C3547GG)
- TRADEMARK FINE ART Color Bakery 'Hummingbird Brocade III' Canvas Art, 24x24 (ALI4124-C2424GG)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Square Wild Spirit' Canvas Art, 14x14 (WAP10573-C1414GG)
- STICKER ART Camp More Sticker (470159)
- Trademark Fine Art Wall Art & Decor