Howie Green 'John Lennon Color' Canvas Art, 18x18
Mfr # ALI35868-C1818GG
Zoro # G001438830
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Bold & Eclectic Modern
- Artist Howie Green
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI35868-C1818GG
- Zoro # G001438830
- UPC # 192664298586
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Bold & Eclectic Modern |
Artist | Howie Green |
Subject | People |
Description
- Artist: Howie Green
- Subject: People
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful portrait of John Lennon.
Howie Green came to international attention with the publication of his first book "Jazz Fish Zen". His work has garnered over 45 awards and won Absolut Vodka's 25th Anniversary art competition in Boston, MA. Howie's work has been featured in over 40 solo and group shows. He has created over 50 public art pieces and murals including 3 Cow Parade figures, a holiday mural for Boston City Hall, 4 giant golf balls for the PGA Tour in Rochester, NY, and 2 of his car designs were chosen as finalists in Volkswagen Polo's design competition in Copenhagen, Denmark.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- KASON Reversible Cam-Rise Hinge, 1-5/8" Offset (11245000128)
- TRADEMARK FINE ART Marcia Baldwin 'Mohican Indian War Horse' Canvas Art, 22x32 (ALI34631-C2232GG)
- TRADEMARK FINE ART Lucy P. Mctier 'Lowcountry Spanish Moss Escape' Canvas Art, 35x47 (ALI42765-C3547GG)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait I' Canvas Art, 14x19 (WAG13302-C1419GG)
- TRADEMARK FINE ART Jennifer Paxton Parker 'Ballet Study I' Canvas Art, 35x47 (WAG10462-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 14x14 (WAP11439-C1414GG)
- Trademark Fine Art Wall Art & Decor