Howard Robinson 'World Of Animals' Canvas Art, 24x32
Mfr # ALI23973-C2432GG
Zoro # G601390477
Key Features
- Subject Maps
- Product Type Gallery-Wrapped Canvas Art
- Artist Howard Robinson
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI23973-C2432GG
- Zoro # G601390477
- UPC # 192055803023
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Maps |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Howard Robinson |
Style | Modern & Contemporary |
Description
- Artist: Howard Robinson
- Subject: Maps
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a world map with a frame covered in different animals.
Described as the artistic master of adorable animals, both wild and tame that brim with personality, the kind that makes a person smile. Working in the Art Licensing industry for over 36 years his delightful images can be found reproduced and giving joy to many, on numerous products throughout the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- TRADEMARK FINE ART Monet 'The Water Lillies Clouds' Canvas Art, 6x19 (AA00622-C619GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 12x19 (ALI20564-C1219GG)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Cloudbank Sonata II' Canvas Art, 24x32 (WAG14948-C2432GG)
- TRADEMARK FINE ART Victoria Ivanova 'Sad Farewell' Canvas Art, 30x47 (1X04966-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'Cavalier King Charles Spaniel' Canvas Art, 14x19 (ALI24063-C1419GG)
- DC-FIX Dc-fix 346-0034 17 x 78 in. Decorative Self Adhesive Film; Blackwood (346-0034)
- Trademark Fine Art Wall Art & Decor