Howard Robinson 'Stalking Tiger' Canvas Art, 24x32
Mfr # ALI24108-C2432GG
Zoro # G501394032
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Howard Robinson
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI24108-C2432GG
- Zoro # G501394032
- UPC # 192055808424
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Howard Robinson |
Subject | Animals |
Description
- Artist: Howard Robinson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tiger standing in the center of the frame.
Described as the artistic master of adorable animals, both wild and tame that brim with personality, the kind that makes a person smile. Working in the Art Licensing industry for over 36 years his delightful images can be found reproduced and giving joy to many, on numerous products throughout the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- TRADEMARK FINE ART Pierre Leclerc 'Vancouver City Mountain' Canvas Art, 14x32 (PL00487-C1432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 16x24 (DLG00984-C1624GG)
- TRADEMARK FINE ART Holli Conger 'Coastal Collage repeat 4' Canvas Art, 18x18 (ALI47248-C1818GG)
- TRADEMARK FINE ART Design Fabrikken 'Get Lost Fabrikken' Canvas Art, 14x19 (IC01445-C1419GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- TRADEMARK FINE ART Danielle Harrington 'Coral Glass Ii' Canvas Art, 14x14 (WAG03034-C1414GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Sneaking Through The Grass' Canvas Art, 12x24 (ALI33746-C1224GG)
- Trademark Fine Art Wall Art & Decor